
Ripple Hot Cups, 16 oz, Kraft/White, 500PK
Mfr # C-KRC516
Zoro # G510997620
product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Product Series
Ripple
Number of Cups Included
500
Bio Based
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KRC516
Zoro #
G510997620
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
No
Product Series
Ripple
Number of Cups Included
500
Bio Based
No
Fsc Certified
No
Color
Kraft/White
Bpi Certified
No
Capacity
16 oz
Pattern
Ripple
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
Karat Lid CKDL516WPP
Item
Cups
Recyclable
No
Material
Paper with Double-Poly Lining
Compostable
No
Sfi Certified
No
Description
Karat Ripple cups are double poly-lined and designed with an extra layer of insulation to maintain the warmth of the beverage while protecting hands from the heat. The cups also eliminate the need for a cup jacket, while providing a superior grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.