Zoro Homepage

Ripple Hot Cups, 20 oz, Kraft/White, 500PK

  • Mfr # C-KRC520

  • Zoro # G812922139


product price: $189.99
/pk 500, $0.38/ea
Free Shipping & Returns

Key Features

Material
Paper with Double-Poly Lining
Type
Hot
Capacity
20 oz
Theme
Ripple
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-KRC520
Zoro #
G812922139
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
Paper with Double-Poly Lining
Type
Hot
Capacity
20 oz
Theme
Ripple
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Pattern
Ripple
Number of Cups Included
500
Product Series
Ripple
Color
Kraft/White
Hot or Cold Cup
Hot Cup
Disposable Foodware Coating/Lining
Poly-Lined
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Compatible Manufacturer Lid Part Number
Karat Lid CKDL516WPP
Item
Cups
Sfi Certified
No
Recyclable
No
Material
Paper with Double-Poly Lining

Description

Karat Ripple cups are double poly-lined and designed with an extra layer of insulation to maintain the warmth of the beverage while protecting hands from the heat. The cups also eliminate the need for a cup jacket, while providing a superior grip.


  • Designed specifically for use with hot beverages.
  • Ripple design, no coffee sleeve or jacket required.
  • Made of high-quality paper that has durable poly-lined interior.
  • Ripple cups are double poly-lined and designed with an extra layer of insulation to maintain warmth in beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.