
Ripple Hot Cups, 8 oz, Kraft/White, 500PK
Mfr # C-KRC508
Zoro # G910997701
product price: $78.79
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Bio Based
No
Number of Cups Included
500
Product Series
Ripple
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-KRC508
Zoro #
G910997701
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Microwave Safe
No
Bio Based
No
Number of Cups Included
500
Product Series
Ripple
Bpi Certified
No
Pattern
Ripple
Fsc Certified
No
Color
Kraft/White
Hot or Cold Cup
Hot Cup
Compostable
No
Capacity
8 oz
Disposable Foodware Coating/Lining
Poly-Lined
Compatible Manufacturer Lid Part Number
Karat Lid CKDL508WPP
Wrapped/Unwrapped
Unwrapped
Material
Paper with Double-Poly Lining
Sfi Certified
No
Recyclable
No
Item
Cups
Description
Karat Ripple cups are double poly-lined and designed with an extra layer of insulation to maintain the warmth of the beverage while protecting hands from the heat. The cups also eliminate the need for a cup jacket, while providing a superior grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.