Zoro Homepage
This item is Discontinued.
Karcher 3.5 mm Spray Nozzle 4000 psi 8.641.026.0

3.5 mm Spray Nozzle 4000 psi (Discontinued)

  • Mfr # 8.641.026.0
  • Zoro # G505857830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.641.026.0
Zoro #
G505857830
UPC #
886622014768
Country of Origin
Mexico

Description

Quick-connect pressure washer tip is perfect for replacing worn or lost QC nozzles.This universal nozzle will fit most brands gas pressure washers. The 0° nozzle has a pencil jet stream and is best used on surfaces such as concrete brick and masonry for the most stubborn stains.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.