Zoro Homepage
This item is Discontinued.
Karcher 3.5 mm Spray Nozzle Set 4000 psi 8.641-031.0

3.5 mm Spray Nozzle Set 4000 psi (Discontinued)

  • Mfr # 8.641-031.0
  • Zoro # G306003184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.641-031.0
Zoro #
G306003184
UPC #
886622014812
Country of Origin
Mexico

Description

Lost or missing a spray nozzle for your pressure washer Karcher's 5 Piece Nozzle Set includes 0° 15° 25° 40° and Soap (65°) nozzles the most common spray patterns for most pressure washers. The nozzles are color coded for easy use. Fits pressure washers rated to 4000 PSI and equipped with quick connect spray wands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.