Zoro Homepage

Backpack Vacuum, 20 1/8 in H, 11 lb

  • Mfr # 1.394-272.0

  • Zoro # G916286861


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

Frequency
None
Vacuum Filtration Type
HEPA
Battery Charge Time
68 min
Battery Run Time
22 min
Current
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.394-272.0
Zoro #
G916286861
UPC #
-
Country of Origin
Germany

Dimensions

Hose Length
3 1/4 ft
Power Cord Length
Cordless
Hose Dia.
1 in
Height
20 1/8 in

Description

Cordless Backpack Vacuum,85 cfm,36 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.