Carpet Sweeper, 9 3/4 in L, Plastic
Mfr # 1.545-121.0
Zoro # G916245899
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Sweeping Mechanism Material
Nylon
Height
53 in
Body Material
Plastic
Sweeping Mechanism
Single Brush
Sweeper Power Source
Battery-Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.545-121.0
Zoro #
G916245899
UPC #
886622000358
Country of Origin
Germany
Dimensions
Height
53 in
Cleaning Path Width
12 in
Width
12 in
Length
10 in
Details
Sweeping Mechanism Material
Nylon
Body Material
Plastic
Sweeping Mechanism
Single Brush
Sweeper Power Source
Battery-Operated
Includes
Battery Charger, Cylindrical Brush, Lithium-Ion Battery
Features
Use on Hard Floors and Carpets, Optional Fast Charger, Run time (30 min on Carpets) and (45 min on Hard Floors), Adjustable Push Handle
Item
Carpet Sweeper
Sweeper Product Grouping
Stick Sweeper
Battery Voltage
7 V
Description
Stick Sweeper,Battery-Operated,7 V
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.