Electric Pressure Washer, 1-Phase, 12.5 A, 120 V, Axial Pump, 1700 psi Operating, 1.45 gpm, Yellow

  • Mfr # 1.600-027.0
  • Zoro # G223562788
product price: 
$
93.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.600-027.0
Zoro #
G223562788
UPC #
886622055990
Country of Origin
Viet Nam

Description

The K 1 is the small and lightweight entry level model pressure washer for maintenance cleaning. It takes up minimal storage space and is easy-to setup and use. The K 1 pressure washer is ideally suited to tackling occasional, small cleaning tasks around the house. It is ideal, for example, for cleaning garden furniture, bicycles and small patios. Using the Vario power Spray lance (VPS), the water pressure can easily be adjusted to suit the surface with a simple twisting motion. Just right for occasional cleaning of light dirt. A built-in water filter reliably protects the pump against dirt particles. After cleaning, the high-pressure hose and spray lance can quickly and easily be stowed away by attaching them to the device. Thanks to its small and lightweight design, the K 1 is easy-to carry and can be stowed even where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews