K1700 Pressure Washer, 1700 psi Operating, 1.2 gpm, 20 ft L Hose, 13 A
- Mfr # K1700
- Zoro # G204375796
product price:Â
$
309.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1700
- Zoro #
- G204375796
- UPC #
- 886622019831
- Country of Origin
- China
Description
The all-new K1700 was developed to offer high cleaning performance and unparalleled ease of use. This electric pressure washer delivers 1700 psi of TruPressure, ensuring you get the highest level of cleaning power and driven by a reliable universal motor. It includes convenience features such as a unique On/Off foot switch, a handy storage bin, large one 1/2 gal removable detergent tank and three spray nozzles (including a turbo nozzle for intense cleaning). Metal hose connections, oversized no-flat wheels and an integrated aluminum frame make this unit highly durable. Universal quick-connect nozzles and standard M22 hose connections simplify nozzle and accessory usage. Best of all, no tools are needed for assembly - you can set up and start using the K1700 in 5 mins or less.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.