Shop POWERPLAY

Electric Pressure Washer, 2500 psi

  • Mfr # SPYD2500Y
  • Zoro # G122869315

product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Current
13.5 A
Frame Material
Plastic
Overall Width
20 in
Voltage
120 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPYD2500Y
Zoro #
G122869315
UPC #
873544003536
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Width
20 in
Cord Length
35 ft
Hose Diameter
1/4 in
Wheel Width
3 3/8 in
Overall Length
15 1/2 in
Wheel Diameter
3 7/8 in
Hose Length
25 ft
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Current
13.5 A
Frame Material
Plastic
Voltage
120 V AC
Flow - Maximum
1.5 gpm
Burner Fuel
Electric
Number of Wheels
4
Phase
Single-Phase
Plug Type
1-15P
Style
Cart
Includes
(4) Spray Nozzles (0 Degrees ,15 Degrees ,25 Degrees ,40 Degrees ), 1 L High Pressure Foam Cannon, High Pressure Spray Gun, Integrated Hose Reel, Steel Lance with Brass Fittings, Turbo Nozzle
Pump Type
Axial
Detergent Injection System
Yes
Power Source - TS Only
Corded
Water Type
Cold
Item
Electric Pressure Washer
Piston Material
Stainless Steel
Wheel Type
Solid
Warranty
2 yr
Weight
28 lb
Flow Rate
1.5 gpm
Product Type
Electric Pressure Washer
Standards
ETL
Operating Pressure - Maximum
2,500 psi
Duty Rating
Medium Duty
Pump Drive
Direct
Power Source
Corded
Power Source - old
Corded
Container Type
Cart
Sensor Body Style
Cart

Description

Electric Pressure Washer,2500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.