
K2300PS Electric Pressure Washer, 1-Phase, 13 A, 120 V, 2300 psi Operating, 1.2 gpm, 25 ft L Hose
Mfr # 1.106-222.0
Zoro # G714656644
product price:Â $541.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1.106-222.0
Zoro #
G714656644
UPC #
886622043386
Country of Origin
China
Description
The all-new Karcher Performance Series K2300PS was developed to offer excellent in class cleaning performance and unparalleled ease of use. This electric pressure washer delivers 2300 psi of TruPressure, ensuring you get the highest level of cleaning power and is driven by a rugged brushless induction motor that last longer, runs quieter and works cooler than traditional universal motors. It includes convenience features such as an unique on/off foot switch, a pressurized hose reel, a handy storage bin, two selectable and removable half-gallon detergent tanks and four spray nozzles including a turbo nozzle for intense cleaning. Metal hose connections, oversized no-flat wheels and an integrated black aluminum frame make this unit highly durable. Universal quick-connect nozzles and standard M22 hose connections simplify nozzle and accessory usage. Excellent of all, no tools are needed for assembly - you can set up and start using the K2300PS in five minutes or less! When you're done cleaning, simply fold down the handle for compact storage. Backed by a 2-year bumper-to-bumper warranty with industry leading Rapid Exchange Program, the K2300PS is Karcher's top-of-the-range consumer electric pressure washer and the ideal outdoor cleaning companion for demanding homeowners.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.