Zoro Homepage
This item is Discontinued.
Karcher Karcher 8.923-682.0 4; 000 PSI Universal Rotating Wash Brush 8.923-682.0

Karcher 8.923-682.0 4; 000 PSI Universal Rotating Wash Brush (Discontinued)

  • Mfr # 8.923-682.0
  • Zoro # G803852629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.923-682.0
Zoro #
G803852629
UPC #
36339236827
Country of Origin
China

Description

Features
  • Incoming water causes inner brushes to rotate
  • Use with or without soap & chemicals. Detergent dispenses through the brush
  • 0.25 in. Quick Connection
  • Fits Karcher residential gas & electric pressure washers and most brands residential pressure washers
  • The Karcher Universal Rotating Wash Brush Kit have a 4,000 PSI & 4.00 GPM rating
  • Includes adaptors for Karcher bayonet and threaded connections
Specifications
  • Pressure: 4,000 PSI
  • Rating: 4.0 GPM
  • Weight: 11.58 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.