Zoro Homepage

Large Area Sweeper, 47 in L, Polyethylene

  • Mfr # 1.517-233.0

  • Zoro # G916245950


product price: $4,728.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Battery Voltage
36 V
Cleaning Path Width
18 7/8 in
Sweeper Power Source
Battery-Operated
Features
Main Broom Provides (6) Adjustable Stages
Sweeping Mechanism
Main Brush, Side Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.517-233.0
Zoro #
G916245950
UPC #
-
Country of Origin
Germany

Dimensions

Cleaning Path Width
18 7/8 in
Length
47 in
Height
42 in
Width
30 1/4 in

Details

Battery Voltage
36 V
Sweeper Power Source
Battery-Operated
Item
Large Area Sweeper
Features
Main Broom Provides (6) Adjustable Stages
Sweeping Mechanism
Main Brush, Side Brush
Includes
36/75 Battery Power+, 36V Fast Charger Battery Power+, Dust Filter, Main Broom, Side Broom
Max. Productivity Area
42,150 sq ft/hr
Body Material
Polyethylene
Hopper Capacity
12 gal
Sweeper Product Grouping
Walk Behind Sweeper

Description

Walk Behind Sweeper,Battery-Operated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.