Large Area Sweeper, 50 in L, Polyethylene
Mfr # 9.841-454.0
Zoro # G816245890
product price: $16,378.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Max. Productivity Area
54,900 sq ft/hr
Body Material
Polyethylene
Sweeper Product Grouping
Rider Sweeper
Hopper Capacity
13 gal
Sweeping Mechanism
Side Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9.841-454.0
Zoro #
G816245890
UPC #
-
Country of Origin
Germany
Dimensions
Length
50 in
Height
46 in
Cleaning Path Width
24 1/4 in
Width
35 in
Details
Max. Productivity Area
54,900 sq ft/hr
Body Material
Polyethylene
Sweeper Product Grouping
Rider Sweeper
Hopper Capacity
13 gal
Sweeping Mechanism
Side Brush
Sweeper Power Source
Battery-Operated
Item
Large Area Sweeper
Includes
Side Brush, Flat Pleated Filter, Main Brush, Pneumatic Tire
Description
Rider Sweeper,Battery-Operated
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.