Shop KARCHER

Multi-Purpose Crevice Nozzle, 50mm Dia.

  • Mfr # 9.988-117.0

  • Zoro # G705663033


product price:  $78.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9.988-117.0
Zoro #
G705663033
UPC #
-
Country of Origin
Germany

Description

Multi-purpose crevice nozzle, plastic 225mm long 50mm dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.