Zoro Homepage

Portable Blower, 19 in H, Gray, 120V AC

  • Mfr # 1.004-039.0

  • Zoro # G916495737


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1
Standards
ETL Listed
Frequency
60 Hz
Full Load Current
5.8 A
Power Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.004-039.0
Zoro #
G916495737
UPC #
886622037774
Country of Origin
China

Dimensions

Power Cord Length
20 ft
Overall Height
19 in
Overall Length
16 in
Housing Height
19 in
Housing Length
16 in
Overall Width
19 in
Housing Width
19 in

Description

Portable Blower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.