Zoro Homepage
This item is Discontinued.
Karcher Pressure Washer, Gas, KPS Engine, 196 cc Engine Displacement, Axial Cam Pump, 24 gpm 1.107-383.0

Pressure Washer, Gas, KPS Engine, 196 cc Engine Displacement, Axial Cam Pump, 24 gpm (Discontinued)

  • Mfr # 1.107-383.0
  • Zoro # G708104212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.107-383.0
Zoro #
G708104212
UPC #
886622028581
Country of Origin
Mexico

Description

The G 2700 R portable gas pressure washer delivers 2700 psi of TruPressure, ensuring you get the highest level of cleaning power It is powered by a performance driven Karcher KPS 196 cc engine with auto choke for easy starting just pull the trigger and clean Equipped with oversized 12 in wheels, onboard accessory storage, four spray nozzles and easyaccess hose connections, this pressure washer was designed with the homeowner in mind Its rugged weldedsteel frame is easy to transport and requires no tools for assembly Set up and start cleaning in 5 mins or less Universal quickconnect nozzles and standard M22 hose connections simplify nozzle and accessory use

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.