Zoro Homepage

Restroom Cleaning System, 43 in H, 36 in L

  • Mfr # 1.007-080.0

  • Zoro # G716501409


product price: $9,498.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Includes
Floor Wand, Hose, Pressure Gun
Solution Tank Capacity
29 gal
Plug Type
Three-Prong
Overall Width
24 3/4 in
Recovery Tank Capacity
19 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.007-080.0
Zoro #
G716501409
UPC #
886622022992
Country of Origin
Mexico

Dimensions

Overall Width
24 3/4 in
Cord Length
50 ft
Overall Length
36 in
Overall Height
43 in

Details

Includes
Floor Wand, Hose, Pressure Gun
Solution Tank Capacity
29 gal
Plug Type
Three-Prong
Recovery Tank Capacity
19 gal
Voltage
110V
Sound Level
79 dB
Item
Restroom Cleaning System
Frequency
60 Hz
Power Source
AC
Horsepower
1 1/4 hp
Current
14 A
Operating Pressure
900 psi

Description

Multi-Surface Cleaning Machine,900 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.