Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, Anthracite/Yellow

  • Mfr # 1.012-611.0

  • Zoro # G716175013


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Vacuum Air Flow
105 cfm
Width
11 in
Sound Level
69 dB
Static Pressure
90 in
Cleaning Path Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.012-611.0
Zoro #
G716175013
UPC #
-
Country of Origin
Germany

Dimensions

Width
11 in
Cleaning Path Width
12 in
Height
46 in
Power Cord Length
40 ft
Length
12 in

Details

Vacuum Air Flow
105 cfm
Sound Level
69 dB
Static Pressure
90 in
Vacuum Collection Type
Disposable Bag
Filter Efficiency
99.6% at 0.3 microns
Current
10 A
Voltage
110 V
Includes
(10) Sensor Dust Bags
Item
Upright Vacuum Cleaner
Power
1,200 W
Frequency
60 Hz
Vacuum Filtration Type
Standard
Vacuum Capacity
1 3/8 gal
Features
Automatic Brush-Height Adjustment
Standards
EN
Vacuum Power Source
Corded
Motor Efficiency Type
Brushed
Vacuum Pickup Type
Dry
Plug Type
Three Prong
Weight
18 lb

Description

Upright Vacuum,105 cfm,110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.