Zoro Homepage

Upright Vacuum Cleaner, Anthracite/Yellow

  • Mfr # 1.012-615.0

  • Zoro # G516175022


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Vacuum Air Flow
105 cfm
Power Cord Length
40 ft
Vacuum Collection Type
Disposable Bag
Height
46 in
Vacuum Pickup Type
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.012-615.0
Zoro #
G516175022
UPC #
886622041320
Country of Origin
Germany

Dimensions

Power Cord Length
40 ft
Height
46 in
Cleaning Path Width
12 in
Length
12 in
Width
11 in

Details

Vacuum Air Flow
105 cfm
Vacuum Collection Type
Disposable Bag
Vacuum Pickup Type
Dry
Voltage
120 V
Vacuum Power Source
Corded
Item
Upright Vacuum Cleaner
Current
1,200 A
Standards
cULus, EN
Sound Level
69 dB
Static Pressure
90 in
Weight
16 lb
Power
1,200 W
Filter Efficiency
99.6% at 0.3 microns
Frequency
60 Hz
Plug Type
Three Prong
Vacuum Filtration Type
Standard
Vacuum Capacity
1 3/8 gal

Description

Upright Vacuum,105 cfm,120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.