Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, Anthracite/Yellow

  • Mfr # 9.877-937.0

  • Zoro # G416286835


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Battery Run Time
60 min
Battery Capacity
7.5 Ah
Weight
10.2 lb
Plug Type
Cordless
Sound Level
78 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.877-937.0
Zoro #
G416286835
UPC #
-
Country of Origin
Germany

Dimensions

Height
46 in
Cleaning Path Width
12 in
Length
15 in
Width
13 in

Details

Battery Run Time
60 min
Battery Capacity
7.5 Ah
Weight
10.2 lb
Plug Type
Cordless
Sound Level
78 dB
Vacuum Filtration Type
HEPA
Vacuum Collection Type
Disposable Bag
Item
Cordless Upright Vacuum
Includes Charger
Yes
Includes Battery
Yes
Vacuum Power Source
Cordless
Battery Charge Time
1 hr
Standards
cULus
Frequency
None
Includes
Battery Charger, Battery
Vacuum Capacity
1 3/8 gal
Current
15 A
No. Batteries Included
1
Vacuum Air Flow
57 cfm
Voltage
36 V
Vacuum Pickup Type
Dry

Description

Cordless Upright Vacuum,36 V,57 cfm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.