Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum Cleaner, Gray

  • Mfr # 1.012-606.0

  • Zoro # G716174931


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path Width
14 in
Power Cord Length
40 ft
Width
11 in
Vacuum Filtration Type
HEPA
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.012-606.0
Zoro #
G716174931
UPC #
886622046042
Country of Origin
Germany

Dimensions

Cleaning Path Width
14 in
Power Cord Length
40 ft
Width
11 in
Height
48 in
Length
14 in

Details

Item
Upright Vacuum Cleaner
Vacuum Filtration Type
HEPA
Frequency
60 Hz
Motor Efficiency Type
Brushed
Vacuum Capacity
1 3/8 gal
Current
8.6 A
Plug Type
Three Prong
Vacuum Air Flow
117 cfm
Vacuum Collection Type
Disposable Bag
Static Pressure
92 in
Standards
cULus
Includes
Filter Bags
Voltage
120 V
Weight
17 lb
Sound Level
69 dB
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded

Description

Upright Vacuum,117 cfm,120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.