Zoro Homepage

Wide Area Upright Vacuum, 44" H, 51 1/2" L

  • Mfr # 1.012-588.0

  • Zoro # G016297682


product price: $7,551.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
51 1/2 in
Standards
EN
Height
44 in
Weight
151 lb
Vacuum Collection Type
Disposable Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.012-588.0
Zoro #
G016297682
UPC #
886622000761
Country of Origin
China

Dimensions

Length
51 1/2 in
Height
44 in
Width
30 1/2 in
Power Cord Length
75 ft
Cleaning Path Width
26 in

Details

Standards
EN
Item
Large Area Vacuum Cleaner
Weight
151 lb
Vacuum Collection Type
Disposable Bag
Vacuum Filtration Type
HEPA
Power
1,500 W
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Vacuum Air Flow
129 cfm
Vacuum Capacity
9 gal
Includes
(5) HEPA Bags
Sound Level
73 dB
Voltage
110 V

Description

Wide Area Upright Vacuum,129 cfm,151 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.