Zoro Homepage

Aluminized Apron, Rayon, 42 in Length, Silver

  • Mfr # 726MBAR

  • Zoro # G4277603


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Sleeve Length
42 in
Material
Rayon
Color
Silver
Closure Type
Breakaway Straps
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726MBAR
Zoro #
G4277603
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
42 in
Width
24 in

Details

Item
Aluminized Apron
Material
Rayon
Color
Silver
Closure Type
Breakaway Straps
Aluminized Material
Rayon
Waist Closure
Adjustable Strap
Includes Lining
No
Garment Type
Apron
Closure Style
Waist Breakaway Strap
Apron Type
Bib Apron

Description

Aluminized Material Rayon, Apron Type Bib Apron, Closure Style Waist Breakaway Strap, Color Silver, Includes Lining No, Item Aluminized Apron, Length 42 in, Waist Closure Adjustable Strap, Width 24 in, Garment Type Apron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.