Zoro Homepage

Aluminized Jacket, M, 19 oz Kevlar(R)

  • Mfr # 714ACKCNM

  • Zoro # G4740705


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
19 oz
Length
50 in
Material
Kevlar(R)
Lining Material
Kevlar(R)
Garment Type
Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714ACKCNM
Zoro #
G4740705
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
50 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Aluminized Jacket
Fabric Weight
19 oz
Material
Kevlar(R)
Lining Material
Kevlar(R)
Garment Type
Coat

Description

Fabric Weight 19 oz, Garment Type Coat, Length 50 in, Kevlar(R), Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.