Aluminized Jacket, S, 15 oz Rayon
Mfr # 706ARCNS
Zoro # G4740775
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
15 oz
Length
30 in
Material
Rayon
Maximum Chest Size
36 in
Garment Type
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
706ARCNS
Zoro #
G4740775
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Length
30 in
Maximum Chest Size
36 in
Details
Item
Aluminized Jacket
Fabric Weight
15 oz
Material
Rayon
Garment Type
Jacket
Description
Fabric Weight 15 oz, Length 30 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.