Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminized Jacket, XL, 15 oz Rayon

  • Mfr # 706ARCNXL

  • Zoro # G4740757


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
15 oz
Length
30 in
Material
Rayon
Garment Type
Jacket
Maximum Chest Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706ARCNXL
Zoro #
G4740757
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Length
30 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Aluminized Jacket
Fabric Weight
15 oz
Material
Rayon
Garment Type
Jacket

Description

Fabric Weight 15 oz, Garment Type Jacket, Length 30 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.