Finger Guards, Split Leather, Beige, M, 10 PK
Mfr # TX 7009 PK M
Zoro # G4748974
product price: $16.29
/pk 10, $1.63/eaKey Features
Color
Beige
Length
3 1/2 in
Material
Split Leather
Coverage
Fingers
Tip Style
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX 7009 PK M
Zoro #
G4748974
UPC #
-
Country of Origin
United States
Dimensions
Length
3 1/2 in
Size
M
Details
Item
Finger Guards
Color
Beige
Material
Split Leather
Coverage
Fingers
Tip Style
Closed
Brand and Series
KAREWEAR
Description
Finger Guards, Color Beige, Length 3 1/2 in, Material Split Leather, Size M, Brand and Series KAREWEAR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.