Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Mouthpiece for Hard Hat LIne

  • Mfr # PL60MP

  • Zoro # G4896507


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Cotton
Color
Blue
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Areas Covered
Mouth/Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL60MP
Zoro #
G4896507
UPC #
-
Country of Origin
United States

Details

Item
Replacement Mouthpiece
Material
Cotton
Color
Blue
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Areas Covered
Mouth/Face
Outer Material
Cotton
Compatible with Brand
Karewear
Compatible with Manufacturer Model Number
PL60
Lining Material
100% Cotton
Outer Color
Blue
Compatible Manufacturer Part Number
PL60
Compatible Manufacturer Model Number
PL60
For Use With Mfr. Model Number
PL60
Compatible with Mfr. Model No.
PL60
For Use with Mfr Model Number
PL60
Compatible with Manufacturer Model No.
PL60
Compatible Pump Manufacturer Part Number
PL60
Compatible Mfr. Model Number
PL60

Description

Replacement Mouthpiece, Outer Material Cotton, Areas Covered Face, Adjustment Type Hook-and-Loop, Outer Color Blue, Lining Material 100 Percent Cotton, Closure Type Hook-and-Loop, Compatible with Grainger Part Number 3JNV4, Compatible with Manufacturer Model Number PL60, Compatible with Brand Karewear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.