Welding Jacket, Sateen w/Cane Back and Kevlar(R) Thread, 9 oz, 30 in Length, Snaps Closure, Green

  • Mfr # 804GRCNM

  • Zoro # G4850386


product price:  $72.25
/ea

Key Features

Material
Sateen w/Cane Back and Kevlar(R) Thread
Closure Type
Snaps
Standards
NFPA 70E
Color
Green
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804GRCNM
Zoro #
G4850386
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
30 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size - Body Type
Regular

Details

Item
Welding Jacket
Material
Sateen w/Cane Back and Kevlar(R) Thread
Closure Type
Snaps
Standards
NFPA 70E
Color
Green
Fabric Weight
9 oz
ATPV Rating
9 cal/sq cm
Arc Flash PPE Category
2
Color Family
Green
Material Trade Name
Cotton

Description

ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Color Green, Fabric Weight 9 oz, Closure Type Snaps, Welding Jacket, Length 30 in, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size M, Standards NFPA 70E, Size - Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products