This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L01040
- Zoro #
- G5764421
- UPC #
- 043419921535
- Country of Origin
- China
Details
- Includes
- Mounting Hardware
- Item
- Leg and Cross Bar Kit
- For Use With
- Mfr. No. S06000-L01040, S06010-L01040
- Load Capacity
- 1700 lb
- Material
- Steel Tubing
- Finish
- Marine Grade Powder Coated
Description
Leg and Cross Bar Kit, Material Steel Tubing, Load Capacity 1700 lb, For Use With Mfr. No. S06000-L01040, S06010-L01040, Finish Marine Grade Powder Coated, Includes Mounting Hardware