Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Ez Adjustable Van Shelf, 26 in.

  • Mfr # K47-4826L

  • Zoro # G016384924


product price: $767.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K47-4826L
Zoro #
G016384924
UPC #
815578020011
Country of Origin
China

Description

Universal EZ Adjustable Van Shelf 4826L by Kargo Master. 26in Width x 43in Height x 14in Depth. The Kargo Master Shelving System is one of the most durable and flexible shelving systems the market. All Kargo Master Shelving units are built with a unique lance support technique which provides additional shelf-to-structure support on each shelf layer. Each van shelf is constructed with powder coated heavy duty steel or powder coated light weight aluminum that provides protection against abrasive use. The individual shelves of each Kargo Master Shelving unit can be adjusted to differing heights depending on each unique shelving need. Van shelves are also contoured with the frame to enable the unit to fit flush against your van walls; maximizing space. Additional Kargo Master shelving accessories to customize your Van Storage Needs. Features -Easy to install -Increased Productivity -Expertly crafted from superior materials -Provides exceptional reliability -Ensures everlasting service life -Modular Ez Adjustable Van Shelf Specifications - Size: 26in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.