This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S04000
- Zoro #
- G5646383
- UPC #
- 043419921573
- Country of Origin
- China
Details
- Includes
- Mounting Hardware
- Item
- Side Channel Kit
- For Use With
- Mfr. No. S04000-L01000
- Load Capacity
- 1,700 lb
- Material
- Steel Tubing
- Finish
- Marine Grade Powder Coated
- Accessory Type
- Side Channel Kit
- Shell Material
- Steel Tubing
Description
Side Channel Kit, Material Steel Tubing, Load Capacity 1,700 lb, For Use With Mfr. No. S04000-L01000, Finish Marine Grade Powder Coated, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.