Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kari-Out 6" Round Microwaveable Container Black Base Combo Pack 16oz MT0610B

6" Round Microwaveable Container Black Base Combo Pack 16oz (Discontinued)

  • Mfr # MT0610B
  • Zoro # G811226665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0610B
Zoro #
G811226665
UPC #
-
Country of Origin
China

Dimensions

Sheet Length
6 in.

Details

Tissue Box Type
16oz, 150PK
Item
Microwaveable Container

Description

This 6 inch round microwaveable container features a black base and holds 16 ounces of contents. Designed for convenient reheating, it is suitable for food storage and serving. The container combines durability with microwave safety, making it ideal for both commercial and home use. Its compact size and sturdy construction support portion control and easy handling. The container’s color and design provide a professional appearance while ensuring practical functionality in food service applications, available in a pack of 150.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.