This item is Discontinued.

Karman Healthcare Karman Healthcare LT-2017-BK Transport Wheelchair-Black LT-2017-BK

This item is Discontinued.

Karman Healthcare

Karman Healthcare LT-2017-BK Transport Wheelchair-Black (Discontinued)

Mfr # LT-2017-BK
Zoro # G504138053
UPC # 661799289689
Country of Origin China
Category Wheelchairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT-2017-BK
Zoro #
G504138053
UPC #
661799289689
Country of Origin
China

Description

The Karman LT-2017 is an ultra-lightweight transport wheelchair with fixed, full-length armrests. The frame easily folds and weighs only 19 lbs. so travel and storage is never a problem. The breathable nylon upholstery is flame retardant and easy to clean as well as the 8" rubber casters make for a smooth roll on any surface. Swing away detachable footrests (without heel loops), adjustable length footplates, Foldable backrests for easy storage, Rear caster toggle wheel locks, Seatbelt included. Maximum weight capacity of 250 lbs. Frame Color: Black.Seat width: 17"
  • Dimensions:
  • Length: 23
  • Height: 40
  • Width:2:217
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.