LT-2017-BL Transport Wheelchair-Blue

  • Mfr # LT-2017-BL
  • Zoro # G704137764
product price: 
$
319.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LT-2017-BL
Zoro #
G704137764
UPC #
661799289665
Country of Origin
China

Description

The Karman LT-2017 is an ultra-lightweight transport wheelchair with fixed, full-length armrests. The frame easily folds and weighs only 19 lbs. so travel and storage is never a problem. The breathable nylon upholstery is flame retardant and easy to clean as well as the 8" rubber casters make for a smooth roll on any surface. Swing away detachable footrests (without heel loops), adjustable length footplates, Foldable backrests for easy storage, Rear caster toggle wheel locks, Seatbelt included. Maximum weight capacity of 250 lbs. Frame Color: Blue. Seat width: 17"
  • Dimensions:
  • Length: 23
  • Height: 40
  • Width:2:217
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.