Shop KARMAN HEALTHCARE

LT-1000HB-BD Transport Wheelchair-Burgundy

  • Mfr # LT-1000HB-BD
  • Zoro # G504137698

product price: 
$
352.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LT-1000HB-BD
Zoro #
G504137698
UPC #
661799290234
Country of Origin
China

Description

The LT-1000HB Transport Wheelchair by Karman is a lightweight, foldable transport wheelchair that features hand brakes for the companion, a fold-down backrest and a lightweight aluminum frame. The rear wheels are 12.5" polyurethane tires providing a smooth ride both indoors and out. Features Padded full-length armrests, 8" front casters, High-grade flame retardant, breathable nylon upholstery. Weighs only 23 lbs. and has a max weight capacity of 250 lbs. Frame Color: Burgundy. Seat width: 19"
  • Dimensions:
  • Length: 28
  • Height: 40
  • Width:2:219
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.