R-4700-BL Heavy Duty Rollator-Blue
- Mfr # R-4700-BL
- Zoro # G904138011
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-4700-BL
- Zoro #
- G904138011
- UPC #
- 661799290128
- Country of Origin
- China
Description
Karman's Extra Wide Bariatric Rollator is a heavy-duty rollator that features a wide 23" opening and a 400 lbs. weight capacity. The steel frame is sturdy and strong and a padded flip-down seat allows the user to stop and rest anywhere they please. Includes Basket, padded flip down seat, and weighs 24 lbs. Frame Color: BlueDimensions: Length: Height: 33-37 Width:2:2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.