Shop KARS
See all product information
Create Account
Trail Mix Variety Pack, Assorted Flavors, PK24
- Mfr # 83610
- Zoro # G909192735
product price:Â
$
43.88
/pk of 24, $1.83/ea
Key Features
Items per Pack
24
Item Height
3 3/4 in
Flavor
Mango Pineapple, Sweet 'N Spicy, Yogurt Apple Nut
Product Type
Nuts
Item Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83610
- Zoro #
- G909192735
- UPC #
- -
- Country of Origin
- United States
- Item
- Nuts
- Items per Pack
- 24
- Flavor
- Mango Pineapple, Sweet 'N Spicy, Yogurt Apple Nut
- Product Type
- Nuts
- Package Type
- Packet
- Pack Size
- 2.38 lb
Dimensions
- Item Height
- 3 3/4 in
- Item Width
- 11 in
- Item Length
- 6 1/2 in
- Item Size
- 1.5 oz, 1.75 oz
Description
Nuts, Product Type Nuts, Flavor Mango Pineapple, Sweet 'N Spicy, Yogurt Apple Nut, Items per Pack 24, Pack Size 2.38 lb, Item Height 3 3/4 in, Item Size 1.5 oz, 1.75 oz, Item Width 11 in, Item Length 6 1/2 in, Package Type Packet, Package Quantity 24
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.