Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect. Bottle, Graduated, HDPE, 250mL, PK10

  • Mfr # 226295-0250

  • Zoro # G7512197


product price: $42.99
/pk 10, $4.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
250mL/8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226295-0250
Zoro #
G7512197
UPC #
-
Country of Origin
Italy

Dimensions

Labware Height - Metric
110 mm
Height
110mm
Labware Height - English
4.3 in
Depth
57mm
Labware Width - Metric
60 mm
Screw Closure Size
34.5mm
Labware Depth - Metric
57 mm
Width
60mm
Overall Depth - Metric
57 mm
Overall Height - Metric
110 mm
Mouth Size
Wide
Overall Width - Metric
60 mm
Neck Inside Diameter - Metric
34.5 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
250mL/8 oz.
Labware Body Material
HDPE
Labware Capacity - English
8 oz
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Rectangular
Pre-Cleaned
None
Graduation Subdivisions
50 mL
Special Features
Approximate Graduations Allow Reproducible Filling without the use of Cylinders/Beakers, Easy Grip Caps can be Wired Down for Security, Ideal for Long Term Storage of Samples, Suitable for Foodstuff According to EC Regulation 10/2011
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Graduation Range
50 to 250 mL
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Polyethylene
Standards
FDA
Closure Type
Plug
Clarity
Translucent
Closure Color
Clear/White
Graduated
Yes
Basic Material
Plastic
Maximum Graduation - Metric
250 mL
Capacity - Metric
250 mL
Body Material
HDPE
Closure Included
Yes
Capacity - English
8.45 fl oz
Body Color
Clear
Bottle Type
Sampling
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 110 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.