Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Bottles, 70mm H, Natural, PK10

  • Mfr # 226295-0100

  • Zoro # G602716405


product price: $29.59
/pk 10, $2.96/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Depth - English
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226295-0100
Zoro #
G602716405
UPC #
-
Country of Origin
Italy

Dimensions

Labware Depth - English
1.5 in
Labware Height - Metric
70 mm
Labware Width - Metric
38 mm
Labware Height - English
2.75 in
Labware Width - English
1.5 in
Labware Depth - Metric
38 mm
Overall Width - Metric
48 mm
Neck Inside Diameter - Metric
34.5 mm
Mouth Size
Wide
Overall Height - Metric
70 mm
Overall Depth - Metric
42 mm

Details

Item
Graduated Rectangular Bottles
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Nominal Capacity - English
1.69 oz
Includes Closure
Yes
Bottle/Jar Type
Graduated
Labware Basic Material
Plastic
Labware Closure Liner Design
Snap Plug
Graduation Subdivisions
10 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Special Features
Approximate Graduations Allow Reproducible Filling without the use of Cylinders/Beakers, Easy Grip Caps can be Wired Down for Security, Ideal for Long Term Storage of Samples, Suitable for Foodstuff According to EC Regulation 10/2011
Labware Closure Liner Material
Polypropylene
Labware Body Color
Natural
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Bottle/Jar Shape
Rectangular
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Closure Type
Plug
Standards
FDA, REACH, RoHS
Labware Nominal Capacity - Metric
50 mL
Body Material
HDPE
Bottle Type
Graduated
Body Color
Natural
Closure Color
White
Nominal Capacity - English
1.69 oz
Nominal Capacity - Metric
50 mL
Closure Liner Material
Polypropylene
Clarity
Translucent
Closure Type
Plug
Basic Material
Plastic
Closure Included
Yes
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Graduation Increments - Metric
10 mL
Graduated
Yes
Closure Liner Design
Snap Plug

Description

Graduated Rectangular Bottles, Body Color Natural, Body Material HDPE, Bottle Type Graduated, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 70 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polypropylene, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.