Zoro Homepage

154mm Overall Length Bar Pull

  • Mfr # K39496SS-2

  • Zoro # G903801060


product price: $14.68
/pk 2, $7.34/ea

Key Features

Finish
Stainless Steel
Material
Zinc
Length
154 mm
Width
1/2"
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K39496SS-2
Zoro #
G903801060
UPC #
843512070228
Country of Origin
China

Dimensions

Length
154 mm
Width
1/2"

Details

Finish
Stainless Steel
Material
Zinc
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)

Description

2-pack of 154 mm overall hollow stainless steel bar Cabinet Pulls (Drawer Handle) with Beveled Ends. Holes are 96 mm center-to-center. 7/16" Diameter. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screwss. Stainless Steel Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.