Zoro Homepage

3-11/16" Overall Length Cup Pull

  • Mfr # K3833BORB-6

  • Zoro # G003800451


product price: $33.80
/pk 6, $5.63/ea

Key Features

Material
Zinc
Length
3-11/16"
Width
1-5/16"
Includes
Twelve 8-32 x 1" and (12) 1-3/4" breakaway screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3833BORB-6
Zoro #
G003800451
UPC #
843512066160
Country of Origin
China

Dimensions

Length
3-11/16"
Width
1-5/16"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Twelve 8-32 x 1" and (12) 1-3/4" breakaway screws (Included)

Description

3-11/16" Overall Length Cup Pull , 3" center to center,Oil Rubbed Bronze, 6-pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.