Zoro Homepage

3-1/2" Overall Length Square Pull

  • Mfr # K4413SN-2

  • Zoro # G603801155


product price: $15.30
/pk 2, $7.65/ea

Key Features

Finish
Satin Nickel
Material
Zinc
Length
3-1/2"
Width
5/8"
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4413SN-2
Zoro #
G603801155
UPC #
843512070280
Country of Origin
China

Dimensions

Length
3-1/2"
Width
5/8"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)

Description

2-pack of 3-1/2" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.