Zoro Homepage

3-3/4" Overall Length Tapered Pull

  • Mfr # K7553BORB-2

  • Zoro # G503801484


product price: $12.56
/pk 2, $6.28/ea

Key Features

Material
Zinc
Length
3-3/4"
Width
3/8"
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7553BORB-2
Zoro #
G503801484
UPC #
843512070471
Country of Origin
China

Dimensions

Length
3-3/4"
Width
3/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)

Description

2-pack of 3-3/4" Overall Length Zinc Die Cast Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Oil Rubbed Bronze Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.