Zoro Homepage

4" Overall Length Fluted Bar Pull

  • Mfr # K5123SN-8

  • Zoro # G503801255


product price: $51.76
/pk 8, $6.47/ea

Key Features

Finish
Satin Nickel
Material
Zinc
Length
4"
Width
5/16"
Includes
Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5123SN-8
Zoro #
G503801255
UPC #
843512062919
Country of Origin
China

Dimensions

Length
4"
Width
5/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)

Description

4" Overall Length Cabinet Bar Pull, 3" center to center, Satin Nickel, 8-pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.