Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kasaware 5-1/8" Overall Length Transitional Pull K6343BORB-8

5-1/8" Overall Length Transitional Pull (Discontinued)

  • Mfr # K6343BORB-8
  • Zoro # G703800935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6343BORB-8
Zoro #
G703800935
UPC #
843512066276
Country of Origin
China

Dimensions

Length
5-1/8"
Width
3/4"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)

Description

5-1/8" Overall Length Cabinet Pull, 3" center to center, Oil Rubbed Bronze, 8-pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.