Zoro Homepage

5 Overall Length Traditional Pull, PK2

  • Mfr # K2363SN-2

  • Zoro # G103800627


product price: $8.65
/pk 2, $4.33/ea
Sold in multiples of 2 for $17.30

Key Features

Material
Zinc
Length
5"
Width
9/16"
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2363SN-2
Zoro #
G103800627
UPC #
843512070099
Country of Origin
China

Dimensions

Length
5"
Width
9/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)

Description

2-pack of 5" Overall Length Die Cast Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.