Zoro Homepage

8/32" x 1-1/4 in Truss Machine Screw, Plain Steel, 20 PK

  • Mfr # KFF11-A-ZN20

  • Zoro # G104026965


product price: $6.95
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.90

Key Features

Truss Head
System of Measurement
Inch
Thread Size
8/32"
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFF11-A-ZN20
Zoro #
G104026965
UPC #
843512068270
Country of Origin
China

Dimensions

Thread Size
8/32"
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Truss
Material
Steel
Finish
Plain
Item
Machine Screw

Description

• Pack of 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.