Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3HP Surface Aerator
- Mfr # 3.1AF100
- Zoro # G722904157
product price:Â
$
5,513.99
/ea
Key Features
Standards
CSA, ETL, UL
Housing Material
Stainless Steel
Includes
Float and Mounting Hardware, Motor Unit, Power Cord
Nameplate Voltage
208-240V AC
Amps
10.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.1AF100
- Zoro #
- G722904157
- UPC #
- 727168301113
- Country of Origin
- United States
- Standards
- CSA, ETL, UL
- Housing Material
- Stainless Steel
- Includes
- Float and Mounting Hardware, Motor Unit, Power Cord
- Nameplate Voltage
- 208-240V AC
- Amps
- 10.7 A
- Mounting Orientation
- Floating
- Features
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
- Electrical Connection Type
- Hardwired
- Seal Material
- Carbon/Ceramic
- Horsepower
- 3 hp
- Duty Cycle
- Continuous
- Thermal Overload Protection
- Yes
- Frequency
- 60 Hz
- Compatible with Media Type
- Saltwater
- Item
- Surface Aerator
- Phase
- Single
- Surface Acreage
- 3 acre
- Maximum RPM
- 1,750 RPM
- GFCI
- Yes
Dimensions
- Wire Rope Length
- 7.3 in
- Manufacturer Warranty Length
- 3 yr
- Overall Height
- 25 in
- Overall Width
- 51 in
- Minimum Depth Required
- 24 in
- Cord Length
- 100 ft
- Overall Length
- 7.3 in
- Length
- 7.3 in
- Fits Chest Size
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Description
Surface Aerator, Horsepower 3 hp, Nameplate Voltage 208-240V AC, Surface Acreage 3 acre, Minimum Depth Required 24 in, Cord Length 100 ft, Amps 10.7 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.